- Spherical Roller Bearing
- Tapered Bore
- 280 mm Inside Diameter
- 420 mm Outside Diameter
- 140 mm Width
| Bore Type | Tapered Bore |
| Limiting Speed - Grease | 880 rpm |
| Ring Modification | Relube |
| Dynamic Load Rating | 590000 lbf |
| O.D. | 420 mm |
| Oil Groove Width | 18 |
| Radial Internal Clearance | CN |
| Series | 240 |
| Outer Ring Width | 140 mm |
| Limiting Speed | 1100 rpm |
| Static Load Rating [Max] | 915000 lbf |
| Material | Through Hardened Steel |
| Fillet Radius | 4 mm |
| I.D. | 280 mm |
| Cage Type | Machined |
| Temperature Range [Max] | 400 °F |
| Inner Ring Width | 140 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Weight | 146.166 LB |
| EAN or UPC | 4547359811391 |

