- Spherical Roller Bearing
- Tapered Bore
- 260 mm Inside Diameter
- 400 mm Outside Diameter
- 140 mm Width
| Dynamic Load Rating | 565000 lbf |
| I.D. | 260 mm |
| Radial Internal Clearance | CN |
| Inner Ring Width | 140 mm |
| Outer Ring Width | 140 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| O.D. | 400 mm |
| Cage Type | Machined |
| Static Load Rating [Max] | 860000 lbf |
| Oil Groove Width | 18 |
| Temperature Range [Min] | -40 °F |
| Cage Material | Brass |
| Limiting Speed - Grease | 960 rpm |
| Series | 240 |
| Temperature Range [Max] | 400 °F |
| Fillet Radius | 4 mm |
| Ring Modification | Relube |
| Material | Through Hardened Steel |
| Bore Type | Tapered Bore |
| Limiting Speed | 1200 rpm |
| Weight | 138.009 LB |
| EAN or UPC | 4550253064770 |

