- Spherical Roller Bearing
- Round Bore
- 240 mm Inside Diameter
- 360 mm Outside Diameter
- 118 mm Width
| O.D. | 360 mm |
| Limiting Speed | 1300 rpm |
| Fillet Radius | 3 mm |
| Oil Groove Width | 16 |
| Temperature Range [Max] | 400 °F |
| Tolerance | JIS-0 RBEC-1 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 670000 lbf |
| Series | 240 |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Ring Modification | Plain |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 435000 lbf |
| Enclosure | Open |
| Inner Ring O.D. | 264 mm |
| Outer Ring Width | 118 mm |
| Inner Ring Width | 118 mm |
| Cage Material | Brass |
| I.D. | 240 mm |
| Cage Type | Machined |
| Limiting Speed - Grease | 1000 rpm |
| Outer Ring Inner Diameter | 322 mm |
| Weight | 93.035 LB |
| EAN or UPC | 4547359818567 |

