- Spherical Roller Bearing
- Round Bore
- 200 mm Inside Diameter
- 310 mm Outside Diameter
- 109 mm Width
| Temperature Range [Min] | -40 °F |
| Outer Ring Inner Diameter | 275 mm |
| Series | 240 |
| Inner Ring O.D. | 221 mm |
| Dynamic Load Rating | 355000 lbf |
| O.D. | 310 mm |
| Ring Modification | Plain |
| I.D. | 200 mm |
| Limiting Speed | 1600 rpm |
| Material | Through Hardened Steel |
| Oil Groove Width | 14 |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 1200 rpm |
| Outer Ring Width | 109 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 515000 lbf |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| Cage Type | Machined |
| Radial Internal Clearance | C4 |
| Cage Material | Brass |
| Tolerance | JIS-0 RBEC-1 |
| Inner Ring Width | 109 mm |
| Weight | 66.58 LB |
| EAN or UPC | 4547359644159 |

