- Spherical Roller Bearing
- Tapered Bore
- 200 mm Inside Diameter
- 310 mm Outside Diameter
- 109 mm Width
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| Series | 240 |
| Ring Modification | Relube |
| Oil Groove Width | 14 |
| Limiting Speed - Grease | 1200 rpm |
| I.D. | 200 mm |
| Limiting Speed | 1600 rpm |
| Outer Ring Width | 109 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 109 mm |
| Bore Type | Tapered Bore |
| Cage Material | Brass |
| Temperature Range [Max] | 400 °F |
| Static Load Rating [Max] | 515000 lbf |
| O.D. | 310 mm |
| Enclosure | Open |
| Cage Type | Machined |
| Dynamic Load Rating | 355000 lbf |
| Material | Through Hardened Steel |
| Radial Internal Clearance | C3 |
| Weight | 65.477 LB |
| EAN or UPC | 4547359811193 |

