- Spherical Roller Bearing
- Tapered Bore
- 190 mm Inside Diameter
- 290 mm Outside Diameter
- 100 mm Width
| Material | Through Hardened Steel |
| Radial Internal Clearance | CN |
| Bore Type | Tapered Bore |
| Limiting Speed | 1700 rpm |
| Limiting Speed - Grease | 1300 rpm |
| I.D. | 190 mm |
| Dynamic Load Rating | 305000 lbf |
| Fillet Radius | 2.1 mm |
| Cage Material | Brass |
| Ring Modification | Relube |
| Outer Ring Width | 100 mm |
| Oil Groove Width | 13 |
| O.D. | 290 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Static Load Rating [Max] | 450000 lbf |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 100 mm |
| Series | 240 |
| Cage Type | Machined |
| Weight | 51.588 LB |
| EAN or UPC | 4547359811117 |

