- Spherical Roller Bearing
- Round Bore
- 180 mm Inside Diameter
- 280 mm Outside Diameter
- 100 mm Width
| Enclosure | Open |
| Oil Groove Width | 13 |
| I.D. | 180 mm |
| Limiting Speed | 1800 rpm |
| O.D. | 280 mm |
| Temperature Range [Max] | 400 °F |
| Cage Type | Machined |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C4 |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Ring Modification | Plain |
| Fillet Radius | 2.1 mm |
| Outer Ring Width | 100 mm |
| Dynamic Load Rating | 295000 lbf |
| Series | 240 |
| Inner Ring Width | 100 mm |
| Cage Material | Brass |
| Inner Ring O.D. | 199 mm |
| Outer Ring Inner Diameter | 48 mm |
| Limiting Speed - Grease | 1400 rpm |
| Static Load Rating [Max] | 425000 lbf |
| Weight | 50.265 LB |
| EAN or UPC | 4547359811056 |

