- Spherical Roller Bearing
- Round Bore
- 180 mm Inside Diameter
- 280 mm Outside Diameter
- 100 mm Width
| Outer Ring Inner Diameter | 48 mm |
| Outer Ring Width | 100 mm |
| I.D. | 180 mm |
| Limiting Speed | 2200 rpm |
| Dynamic Load Rating | 288000 lbf |
| Enclosure | Open |
| Cage Material | Steel |
| Tolerance | JIS-0 RBEC-1 |
| Temperature Range [Min] | -40 °F |
| Series | 240 |
| Limiting Speed - Grease | 1500 rpm |
| Cage Type | Pressed |
| Inner Ring Width | 100 mm |
| Ring Modification | Plain |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Oil Groove Width | 13 |
| Static Load Rating [Max] | 410000 lbf |
| O.D. | 280 mm |
| Temperature Range [Max] | 400 °F |
| Inner Ring O.D. | 199 mm |
| Fillet Radius | 2.1 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Weight | 47.928 LB |
| EAN or UPC | 3413520183486 |

