- Spherical Roller Bearing
- Round Bore
- 170 mm Inside Diameter
- 260 mm Outside Diameter
- 90 mm Width
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Tolerance | JIS-0 RBEC-1 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Inner Diameter | 238 mm |
| Inner Ring O.D. | 190 mm |
| Material | Through Hardened Steel |
| Oil Groove Width | 11 |
| Limiting Speed | 1900 rpm |
| Cage Material | Brass |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 360000 lbf |
| Fillet Radius | 2.1 mm |
| Limiting Speed - Grease | 1500 rpm |
| O.D. | 260 mm |
| Dynamic Load Rating | 247000 lbf |
| Enclosure | Open |
| I.D. | 170 mm |
| Series | 240 |
| Inner Ring Width | 90 mm |
| Temperature Range [Max] | 400 °F |
| Cage Type | Machined |
| Outer Ring Width | 90 mm |
| Ring Modification | Plain |
| Weight | 37.919 LB |
| EAN or UPC | 4547359810943 |

