- Spherical Roller Bearing
- Round Bore
- 170 mm Inside Diameter
- 260 mm Outside Diameter
- 90 mm Width
| Dynamic Load Rating | 250000 lbf |
| Series | 240 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Inner Ring Width | 90 mm |
| Outer Ring Width | 90 mm |
| Ring Modification | Plain |
| Oil Groove Width | 11 |
| Limiting Speed - Grease | 1600 rpm |
| Enclosure | Open |
| Cage Material | Steel |
| Static Load Rating [Max] | 355000 lbf |
| Outer Ring Inner Diameter | 231 mm |
| Fillet Radius | 2.1 mm |
| Bore Type | Round Bore |
| Limiting Speed | 2400 rpm |
| Inner Ring O.D. | 186 mm |
| Material | Through Hardened Steel |
| O.D. | 260 mm |
| Cage Type | Pressed |
| I.D. | 170 mm |
| Radial Internal Clearance | C4 |
| Weight | 36.817 LB |
| EAN or UPC | 3413520893361 |

