- Spherical Roller Bearing
- Round Bore
- 160 mm Inside Diameter
- 240 mm Outside Diameter
- 80 mm Width
| O.D. | 240 mm |
| Oil Groove Width | 10 |
| Enclosure | Open |
| Ring Modification | Plain |
| Inner Ring O.D. | 175 mm |
| Temperature Range [Min] | -40 °F |
| Cage Type | Machined |
| Dynamic Load Rating | 203000 lbf |
| Outer Ring Width | 80 mm |
| Limiting Speed | 2000 rpm |
| Cage Material | Brass |
| Static Load Rating [Max] | 290000 lbf |
| Limiting Speed - Grease | 1600 rpm |
| Inch/Metric | Metric |
| Series | 240 |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 400 °F |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Outer Ring Inner Diameter | 215 mm |
| Fillet Radius | 2.1 mm |
| I.D. | 160 mm |
| Inner Ring Width | 80 mm |
| Weight | 27.778 LB |
| EAN or UPC | 4547359810882 |

