- Spherical Roller Bearing
- Round Bore
- 150 mm Inside Diameter
- 225 mm Outside Diameter
- 75 mm Width
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed | 2100 rpm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Inner Diameter | 202 mm |
| Outer Ring Width | 75 mm |
| Cage Material | Brass |
| I.D. | 150 mm |
| Inner Ring O.D. | 165 mm |
| Inner Ring Width | 75 mm |
| Enclosure | Open |
| Temperature Range [Max] | 400 °F |
| Bore Type | Round Bore |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance | C3 |
| Ring Modification | Plain |
| Inch/Metric | Metric |
| Oil Groove Width | 10 |
| Static Load Rating [Max] | 256000 lbf |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 1700 rpm |
| Dynamic Load Rating | 177000 lbf |
| Series | 240 |
| O.D. | 225 mm |
| Cage Type | Machined |
| Weight | 22.928 LB |
| EAN or UPC | 4547359810837 |

