- Spherical Roller Bearing
- Tapered Bore
- 140 mm Inside Diameter
- 210 mm Outside Diameter
- 69 mm Width
| Inch/Metric | Metric |
| Series | 240 |
| Fillet Radius | 2 mm |
| O.D. | 210 mm |
| Oil Groove Width | 9 |
| Tolerance | JIS-0 RBEC-1 |
| Bore Type | Tapered Bore |
| Limiting Speed | 2200 rpm |
| Limiting Speed - Grease | 1800 rpm |
| Outer Ring Width | 69 mm |
| Inner Ring Width | 69 mm |
| Cage Material | Steel |
| Ring Modification | Relube |
| Enclosure | Open |
| Dynamic Load Rating | 159000 lbf |
| Inner Ring O.D. | 153 mm |
| Radial Internal Clearance | CN |
| I.D. | 140 mm |
| Temperature Range [Min] | -40 °F |
| Cage Type | Pressed |
| Outer Ring Inner Diameter | 188 mm |
| Static Load Rating [Max] | 223000 lbf |
| Temperature Range [Max] | 400 °F |
| Material | Through Hardened Steel |
| Weight | 16.887 LB |
| EAN or UPC | 3413520091378 |

