- Spherical Roller Bearing
- Tapered Bore
- 130 mm Inside Diameter
- 200 mm Outside Diameter
- 69 mm Width
| Inner Ring Width | 69 mm |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 153000 lbf |
| Outer Ring Inner Diameter | 178 mm |
| I.D. | 130 mm |
| Series | 240 |
| Bore Type | Tapered Bore |
| Temperature Range [Max] | 400 °F |
| Oil Groove Width | 9 |
| Tolerance | JIS-0 RBEC-1 |
| Inner Ring O.D. | 143 mm |
| Limiting Speed - Grease | 1900 rpm |
| Outer Ring Width | 69 mm |
| Enclosure | Open |
| Fillet Radius | 2 mm |
| Cage Type | Pressed |
| Static Load Rating [Max] | 210000 lbf |
| Cage Material | Steel |
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| Ring Modification | Relube |
| Limiting Speed | 2400 rpm |
| O.D. | 200 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 16.16 LB |
| EAN or UPC | 3413520414016 |

