- Spherical Roller Bearing
- Round Bore
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 60 mm Width
| Ring Modification | Plain |
| Tolerance | JIS-0 RBEC-1 |
| Cage Type | Machined |
| Oil Groove Width | 8 |
| Dynamic Load Rating | 118000 lbf |
| Inner Ring O.D. | 132 mm |
| Material | Through Hardened Steel |
| Outer Ring Width | 60 mm |
| Temperature Range [Max] | 400 °F |
| Enclosure | Open |
| Static Load Rating [Max] | 163000 lbf |
| Fillet Radius | 2 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| I.D. | 120 mm |
| Series | 240 |
| Radial Internal Clearance | C3 |
| Outer Ring Inner Diameter | 161 mm |
| Bore Type | Round Bore |
| O.D. | 180 mm |
| Cage Material | Brass |
| Limiting Speed - Grease | 2100 rpm |
| Limiting Speed | 2600 rpm |
| Inner Ring Width | 60 mm |
| Weight | 11.64 LB |
| EAN or UPC | 4547359810660 |

