- Spherical Roller Bearing
- Round Bore
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 50 mm Width
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 50 mm |
| Cage Material | Steel |
| O.D. | 150 mm |
| Enclosure | Open |
| Ring Modification | Plain |
| I.D. | 100 mm |
| Temperature Range [Max] | 400 °F |
| Series | 240 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 50 mm |
| Material | Through Hardened Steel |
| Fillet Radius | 1.5 mm |
| Tolerance | JIS-0 RBEC-1 |
| Oil Groove Width | 9 |
| Cage Type | Pressed |
| Bore Type | Round Bore |
| Weight | 6.239 LB |
| EAN or UPC | 3413520593315 |

