- Spherical Roller Bearing
- Round Bore
- 440 mm Inside Diameter
- 600 mm Outside Diameter
- 118 mm Width
| I.D. | 440 mm |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 500 rpm |
| Enclosure | Open |
| Limiting Speed | 650 rpm |
| Outer Ring Width | 118 mm |
| Ring Modification | Plain |
| Tolerance | JIS-0 RBEC-1 |
| Fillet Radius | 4 mm |
| Dynamic Load Rating | 455000 lbf |
| Inner Ring Width | 118 mm |
| Radial Internal Clearance | CN |
| Series | 239 |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Cage Material | Carbon Steel |
| O.D. | 600 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 1.06e+006 lbf |
| Temperature Range [Max] | 250 °F |
| Weight | 222.667 LB |
| EAN or UPC | 4547359751284 |

