- Spherical Roller Bearing
- Round Bore
- 400 mm Inside Diameter
- 540 mm Outside Diameter
- 106 mm Width
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| Series | 239 |
| Fillet Radius | 4 mm |
| Ring Modification | Plain |
| Inner Ring Width | 106 mm |
| Enclosure | Open |
| Dynamic Load Rating | 1.03e+006 lbf |
| Oil Groove Width | 8 |
| O.D. | 540 mm |
| Cage Material | Brass |
| Static Load Rating [Max] | 820000 lbf |
| Limiting Speed | 720 rpm |
| Outer Ring Width | 106 mm |
| I.D. | 400 mm |
| Weight | 160.937 LB |
| EAN or UPC | 4547359660456 |

