- Spherical Roller Bearing
- Round Bore
- 260 mm Inside Diameter
- 360 mm Outside Diameter
- 75 mm Width
| Ring Modification | Plain |
| Inner Ring O.D. | 292 mm |
| Outer Ring Inner Diameter | 335 mm |
| Material | Through Hardened Steel |
| Oil Groove Width | 14 |
| Limiting Speed | 1400 rpm |
| Radial Internal Clearance | CN |
| Tolerance | JIS-0 RBEC-1 |
| I.D. | 260 mm |
| Dynamic Load Rating | 254000 lbf |
| Enclosure | Open |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 435000 lbf |
| O.D. | 360 mm |
| Outer Ring Width | 75 mm |
| Limiting Speed - Grease | 1100 rpm |
| Cage Material | Brass |
| Inner Ring Width | 75 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Series | 239 |
| Fillet Radius | 2.1 mm |
| Inch/Metric | Metric |
| Weight | 52.69 LB |
| EAN or UPC | 4547359799057 |

