- Spherical Roller Bearing
- Round Bore
- 240 mm Inside Diameter
- 320 mm Outside Diameter
- 60 mm Width
| Fillet Radius | 2.1 mm |
| Inner Ring Width | 60 mm |
| Dynamic Load Rating | 183000 lbf |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Inner Ring O.D. | 262 mm |
| Series | 239 |
| Outer Ring Inner Diameter | 301 mm |
| Temperature Range [Max] | 400 °F |
| Ring Modification | Plain |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Cage Material | Brass |
| Static Load Rating [Max] | 305000 lbf |
| Limiting Speed - Grease | 1300 rpm |
| Bore Type | Round Bore |
| I.D. | 240 mm |
| O.D. | 320 mm |
| Outer Ring Width | 60 mm |
| Limiting Speed | 1600 rpm |
| Tolerance | JIS-0 RBEC-1 |
| Oil Groove Width | 12 |
| Weight | 29.762 LB |
| EAN or UPC | 4547359810578 |

