- Spherical Roller Bearing
- Round Bore
- 220 mm Inside Diameter
- 300 mm Outside Diameter
- 60 mm Width
| Material | Through Hardened Steel |
| Outer Ring Inner Diameter | 280 mm |
| Limiting Speed - Grease | 1400 rpm |
| Tolerance | JIS-0 RBEC-1 |
| Static Load Rating [Max] | 283000 lbf |
| Dynamic Load Rating | 177000 lbf |
| Limiting Speed | 1700 rpm |
| O.D. | 300 mm |
| Temperature Range [Max] | 400 °F |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Outer Ring Width | 60 mm |
| I.D. | 220 mm |
| Enclosure | Open |
| Fillet Radius | 2.1 mm |
| Inner Ring O.D. | 241 mm |
| Cage Material | Brass |
| Series | 239 |
| Ring Modification | Plain |
| Oil Groove Width | 12 |
| Bore Type | Round Bore |
| Inner Ring Width | 60 mm |
| Weight | 27.558 LB |
| EAN or UPC | 4547359810547 |

