- Spherical Roller Bearing
- Round Bore
- 190 mm Inside Diameter
- 260 mm Outside Diameter
- 52 mm Width
| Tolerance | JIS-0 RBEC-1 |
| Ring Modification | Plain |
| Outer Ring Inner Diameter | 243 mm |
| Bore Type | Round Bore |
| Oil Groove Width | 10 |
| Inner Ring Width | 52 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 52 mm |
| Dynamic Load Rating | 136000 lbf |
| Radial Internal Clearance | CN |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 400 °F |
| I.D. | 190 mm |
| Series | 239 |
| Cage Material | Brass |
| Enclosure | Open |
| O.D. | 260 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 1600 rpm |
| Limiting Speed | 2000 rpm |
| Fillet Radius | 2 mm |
| Inner Ring O.D. | 209 mm |
| Static Load Rating [Max] | 210000 lbf |
| Weight | 18.078 LB |
| EAN or UPC | 4547359810493 |

