- Spherical Roller Bearing
- Round Bore
- 180 mm Inside Diameter
- 250 mm Outside Diameter
- 52 mm Width
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 400 °F |
| Dynamic Load Rating | 129000 lbf |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 52 mm |
| I.D. | 180 mm |
| Inch/Metric | Metric |
| Limiting Speed | 2100 rpm |
| Series | 239 |
| Outer Ring Width | 52 mm |
| Fillet Radius | 2 mm |
| Cage Material | Brass |
| Oil Groove Width | 10 |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| O.D. | 250 mm |
| Outer Ring Inner Diameter | 232 mm |
| Inner Ring O.D. | 199 mm |
| Static Load Rating [Max] | 195000 lbf |
| Limiting Speed - Grease | 1700 rpm |
| Ring Modification | Plain |
| Enclosure | Open |
| Tolerance | JIS-0 RBEC-1 |
| Weight | 18.1 LB |
| EAN or UPC | 4547359810479 |

