- Spherical Roller Bearing
- Round Bore
- 170 mm Inside Diameter
- 230 mm Outside Diameter
- 45 mm Width
| O.D. | 230 mm |
| Series | 239 |
| Temperature Range [Max] | 400 °F |
| Material | Through Hardened Steel |
| Inner Ring Width | 45 mm |
| Ring Modification | Plain |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Bore Type | Round Bore |
| Inner Ring O.D. | 185 mm |
| Limiting Speed - Grease | 1800 rpm |
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 105000 lbf |
| Enclosure | Open |
| I.D. | 170 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 163000 lbf |
| Outer Ring Inner Diameter | 215 mm |
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed | 2300 rpm |
| Oil Groove Width | 9 |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 45 mm |
| Weight | 11.883 LB |
| EAN or UPC | 4547359818512 |

