- Spherical Roller Bearing
- Round Bore
- 160 mm Inside Diameter
- 220 mm Outside Diameter
- 45 mm Width
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 154000 lbf |
| I.D. | 160 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Outer Ring Width | 45 mm |
| Limiting Speed - Grease | 1900 rpm |
| Outer Ring Inner Diameter | 205 mm |
| Cage Material | Brass |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Ring Modification | Plain |
| Enclosure | Open |
| Limiting Speed | 2400 rpm |
| Temperature Range [Max] | 400 °F |
| Inner Ring Width | 45 mm |
| Inner Ring O.D. | 175 mm |
| Oil Groove Width | 9 |
| Series | 239 |
| O.D. | 220 mm |
| Dynamic Load Rating | 102000 lbf |
| Tolerance | JIS-0 RBEC-1 |
| Weight | 11.222 LB |
| EAN or UPC | 4547359810431 |

