- Spherical Roller Bearing
- Round Bore
- 600 mm Inside Diameter
- 800 mm Outside Diameter
- 150 mm Width
| Static Load Rating [Max] | 1.75e+006 lbf |
| Tolerance | JIS-0 RBEC-1 |
| Outer Ring Width | 150 mm |
| O.D. | 800 mm |
| Enclosure | Open |
| Dynamic Load Rating | 710000 lbf |
| Fillet Radius | 5 mm |
| I.D. | 600 mm |
| Limiting Speed - Grease | 350 rpm |
| Series | 239 |
| Limiting Speed | 450 rpm |
| Oil Groove Width | 10 |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Material | Through Hardened Steel |
| Ring Modification | Plain |
| Inner Ring Width | 150 mm |
| Cage Material | Brass |
| Weight | 460.761 LB |
| EAN or UPC | 4547359663525 |

