- Shaker Screen Bearing
- Round Bore
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- 92.1 mm Width
| Fillet Radius | 3 mm |
| Series | 233 |
| Bearing Type | Shaker Screen Bearing |
| O.D. | 240 mm |
| Radial Internal Clearance | Special |
| I.D. | 110 mm |
| Outer Ring Inner Diameter | 194.5 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 183000 lbf |
| Inner Ring Width | 92.1 mm |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Oil Groove Width | 14 |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 250000 lbf |
| Inner Ring O.D. | 150 mm |
| Ring Modification | Plain |
| Outer Ring Width | 92.1 mm |
| Cage Material | Brass |
| Weight | 46.297 LB |

