- Shaker Screen Bearing
- Round Bore
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 73 mm Width
| Enclosure | Open |
| Ring Modification | Plain |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Cage Material | Brass |
| Oil Groove Width | 11 |
| Outer Ring Width | 73 mm |
| I.D. | 90 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 73 mm |
| Dynamic Load Rating | 111000 lbf |
| Bearing Type | Shaker Screen Bearing |
| Series | 233 |
| Static Load Rating [Max] | 146000 lbf |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | Special |
| Temperature Range [Max] | 250 °F |
| Inner Ring O.D. | 121.5 mm |
| Cage Type | Machined |
| O.D. | 190 mm |
| Outer Ring Inner Diameter | 155.8 mm |
| Fillet Radius | 3 mm |
| Weight | 22.266 LB |
| EAN or UPC | 4547359522549 |

