- Spherical Roller Bearing
- Tapered Bore
- 400 mm Inside Diameter
- 720 mm Outside Diameter
- 256 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 243000 lbf |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 1.33e+006 lbf |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Oil Groove Width | 24 |
| Series | 232 |
| I.D. | 400 mm |
| O.D. | 720 mm |
| Outer Ring Width | 256 mm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C3 |
| Tolerance | JIS-0 RBEC-1 |
| Fillet Radius | 6 mm |
| Inner Ring Width | 256 mm |
| Cage Material | Brass |
| Ring Modification | Relube |
| Weight | 976.647 LB |
| EAN or UPC | 4547359286946 |

