- Spherical Roller Bearing
- Round Bore
- 380 mm Inside Diameter
- 680 mm Outside Diameter
- 240 mm Width
| Cage Material | Brass |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.17e+006 lbf |
| Temperature Range [Max] | 250 °F |
| Series | 232 |
| Oil Groove Width | 24 |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 430 rpm |
| Material | Through Hardened Steel |
| O.D. | 680 mm |
| Tolerance | JIS-0 RBEC-1 |
| Ring Modification | Plain |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 240 mm |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| I.D. | 380 mm |
| Cage Type | Machined |
| Fillet Radius | 6 mm |
| Limiting Speed | 550 rpm |
| Dynamic Load Rating | 1.17e+006 lbf |
| Inner Ring Width | 240 mm |
| Weight | 832.076 LB |
| EAN or UPC | 4547359286892 |

