- Spherical Roller Bearing
- Tapered Bore
- 340 mm Inside Diameter
- 620 mm Outside Diameter
- 224 mm Width
| Material | Through Hardened Steel |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| O.D. | 620 mm |
| Static Load Rating [Max] | 1.8e+006 lbf |
| I.D. | 340 mm |
| Cage Material | Brass |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 6 mm |
| Enclosure | Open |
| Limiting Speed - Grease | 490 rpm |
| Inner Ring Width | 224 mm |
| Oil Groove Width | 20 |
| Tolerance | JIS-0 RBEC-1 |
| Ring Modification | Relube |
| Limiting Speed | 630 rpm |
| Dynamic Load Rating | 1e+006 lbf |
| Series | 232 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 224 mm |
| Cage Type | Machined |
| Weight | 641.544 LB |
| EAN or UPC | 4547359522501 |

