- Spherical Roller Bearing
- Round Bore
- 320 mm Inside Diameter
- 580 mm Outside Diameter
- 208 mm Width
| Series | 232 |
| Temperature Range [Max] | 250 °F |
| O.D. | 580 mm |
| Inch/Metric | Metric |
| Cage Material | Brass |
| I.D. | 320 mm |
| Enclosure | Open |
| Cage Type | Machined |
| Tolerance | JIS-0 RBEC-1 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 208 mm |
| Dynamic Load Rating | 900000 lbf |
| Static Load Rating [Max] | 1.58e+006 lbf |
| Limiting Speed | 680 rpm |
| Radial Internal Clearance | CN |
| Ring Modification | Plain |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 520 rpm |
| Oil Groove Width | 20 |
| Fillet Radius | 5 mm |
| Material | Through Hardened Steel |
| Outer Ring Width | 208 mm |
| Weight | 577.61 LB |
| EAN or UPC | 4550253092131 |

