- Spherical Roller Bearing
- Tapered Bore
- 320 mm Inside Diameter
- 580 mm Outside Diameter
- 208 mm Width
| I.D. | 320 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed | 680 rpm |
| Inner Ring Width | 208 mm |
| Tolerance | JIS-0 RBEC-1 |
| Outer Ring Width | 208 mm |
| Dynamic Load Rating | 900000 lbf |
| Fillet Radius | 5 mm |
| Limiting Speed - Grease | 520 rpm |
| Static Load Rating [Max] | 1.58e+006 lbf |
| Cage Material | Lead Steel |
| Temperature Range [Min] | -40 °F |
| Ring Modification | Relube |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Enclosure | Open |
| Oil Groove Width | 33 |
| Series | 232 |
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| O.D. | 580 mm |
| Weight | 520.29 LB |
| EAN or UPC | 4547359286786 |

