- Spherical Roller Bearing
- Round Bore
- 300 mm Inside Diameter
- 540 mm Outside Diameter
- 192 mm Width
| Oil Groove Width | 27 |
| Dynamic Load Rating | 775000 lbf |
| O.D. | 540 mm |
| Cage Type | Machined |
| Outer Ring Width | 192 mm |
| Fillet Radius | 5 mm |
| Inch/Metric | Metric |
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed - Grease | 560 rpm |
| Cage Material | Lead Steel |
| Series | 232 |
| Radial Internal Clearance | C3 |
| I.D. | 300 mm |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Bore Type | Round Bore |
| Limiting Speed | 730 rpm |
| Static Load Rating [Max] | 1.35e+006 lbf |
| Inner Ring Width | 192 mm |
| Ring Modification | Plain |
| Weight | 425.492 LB |
| EAN or UPC | 4547359286663 |

