- Round Bore
- 300 mm I.D. x 540 mm O.D. x 192 mm Wide
- Greater than Normal Clearance
- brass Cage
| O.D. | 540 mm |
| Radial Internal Clearance | C3 |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Dynamic Load Rating | 775000 lbf |
| Outer Ring Width | 192 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | Lubrication Holes & Groove (D1) |
| Series | 232 Series |
| Cage Design | Standard |
| I.D. | 300 mm |
| Weight | 417.502 LB |
| EAN or UPC | 4547359522440 |

