- Spherical Roller Bearing
- Round Bore
- 260 mm Inside Diameter
- 480 mm Outside Diameter
- 174 mm Width
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Oil Groove Width | 16 |
| Static Load Rating [Max] | 1.06e+006 lbf |
| Series | 232 |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| Tolerance | JIS-0 RBEC-1 |
| Cage Type | Machined |
| Ring Modification | Plain |
| Limiting Speed | 860 rpm |
| Dynamic Load Rating | 620000 lbf |
| O.D. | 480 mm |
| Cage Material | Brass |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| I.D. | 260 mm |
| Outer Ring Width | 174 mm |
| Fillet Radius | 5 mm |
| Inner Ring Width | 174 mm |
| Limiting Speed - Grease | 660 rpm |
| Weight | 328.488 LB |
| EAN or UPC | 4547359522372 |

