- Spherical Roller Bearing
- Tapered Bore
- 240 mm Inside Diameter
- 440 mm Outside Diameter
- 160 mm Width
| O.D. | 440 mm |
| Enclosure | Open |
| Limiting Speed | 940 rpm |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Radial Internal Clearance | CN |
| Bore Type | Tapered Bore |
| Cage Material | Lead Steel |
| Inch/Metric | Metric |
| Fillet Radius | 4 mm |
| Inner Ring Width | 160 mm |
| Outer Ring Width | 160 mm |
| Cage Type | Machined |
| Temperature Range [Max] | 250 °F |
| Series | 232 |
| Limiting Speed - Grease | 720 rpm |
| I.D. | 240 mm |
| Ring Modification | Plain |
| Dynamic Load Rating | 545000 lbf |
| Tolerance | JIS-0 RBEC-1 |
| Static Load Rating [Max] | 920000 lbf |
| Weight | 231.485 LB |
| EAN or UPC | 4547359286397 |

