- Spherical Roller Bearing
- Tapered Bore
- 220 mm Inside Diameter
- 400 mm Outside Diameter
- 144 mm Width
| O.D. | 400 mm |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Oil Groove Width | 20 |
| Dynamic Load Rating | 650000 lbf |
| I.D. | 220 mm |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Static Load Rating [Max] | 860000 lbf |
| Inner Ring Width | 144 mm |
| Cage Type | Machined |
| Cage Material | Brass |
| Temperature Range [Min] | -40 °F |
| Ring Modification | Relube |
| Series | 232 |
| Outer Ring Width | 144 mm |
| Limiting Speed - Grease | 1000 rpm |
| Material | Through Hardened Steel |
| Fillet Radius | 4 mm |
| Limiting Speed | 1200 rpm |
| Bore Type | Tapered Bore |
| Weight | 169.976 LB |
| EAN or UPC | 4547359810394 |

