- Spherical Roller Bearing
- Tapered Bore
- 200 mm Inside Diameter
- 360 mm Outside Diameter
- 128 mm Width
| Cage Type | Machined |
| Temperature Range [Max] | 400 °F |
| Bore Type | Tapered Bore |
| Enclosure | Open |
| Ring Modification | Relube |
| I.D. | 200 mm |
| Inner Ring O.D. | 232 mm |
| Static Load Rating [Max] | 640000 lbf |
| Inner Ring Width | 128 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Inner Diameter | 315 mm |
| Limiting Speed | 1300 rpm |
| Outer Ring Width | 128 mm |
| Cage Material | Brass |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Dynamic Load Rating | 505000 lbf |
| Fillet Radius | 4 mm |
| O.D. | 360 mm |
| Limiting Speed - Grease | 1100 rpm |
| Oil Groove Width | 19 |
| Series | 232 |
| Radial Internal Clearance | C3 |
| Tolerance | JIS-0 RBEC-1 |
| Weight | 118.168 LB |
| EAN or UPC | 4547359810349 |

