- Spherical Roller Bearing
- Tapered Bore
- 190 mm Inside Diameter
- 340 mm Outside Diameter
- 120 mm Width
| I.D. | 190 mm |
| O.D. | 340 mm |
| Ring Modification | Relube |
| Limiting Speed - Grease | 1200 rpm |
| Fillet Radius | 4 mm |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 445000 lbf |
| Inch/Metric | Metric |
| Oil Groove Width | 18 |
| Temperature Range [Max] | 400 °F |
| Cage Material | Brass |
| Limiting Speed | 1500 rpm |
| Inner Ring Width | 120 mm |
| Bore Type | Tapered Bore |
| Series | 232 |
| Outer Ring Width | 120 mm |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 560000 lbf |
| Weight | 98.547 LB |
| EAN or UPC | 4547359810264 |

