- Spherical Roller Bearing
- Round Bore
- 170 mm Inside Diameter
- 310 mm Outside Diameter
- 110 mm Width
| O.D. | 310 mm |
| Outer Ring Inner Diameter | 272 mm |
| Ring Modification | Plain |
| Outer Ring Width | 110 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 1700 rpm |
| Dynamic Load Rating | 380000 lbf |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 465000 lbf |
| Oil Groove Width | 16 |
| Cage Type | Machined |
| Enclosure | Open |
| Material | Through Hardened Steel |
| I.D. | 170 mm |
| Inch/Metric | Metric |
| Series | 232 |
| Temperature Range [Max] | 400 °F |
| Inner Ring Width | 110 mm |
| Cage Material | Brass |
| Tolerance | JIS-0 RBEC-1 |
| Inner Ring O.D. | 199 mm |
| Limiting Speed - Grease | 1300 rpm |
| Fillet Radius | 4 mm |
| Radial Internal Clearance | CN |
| Weight | 66.139 LB |
| EAN or UPC | 4547359810127 |

