- Spherical Roller Bearing
- Round Bore
- 160 mm Inside Diameter
- 290 mm Outside Diameter
- 104 mm Width
| Material | Through Hardened Steel |
| Outer Ring Inner Diameter | 254 mm |
| Bore Type | Round Bore |
| Fillet Radius | 3 mm |
| Inner Ring Width | 104 mm |
| Radial Internal Clearance | CN |
| Outer Ring Width | 104 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 350000 lbf |
| Series | 232 |
| Limiting Speed - Grease | 1400 rpm |
| Cage Type | Machined |
| I.D. | 160 mm |
| Oil Groove Width | 15 |
| Limiting Speed | 1800 rpm |
| Inner Ring O.D. | 187 mm |
| Tolerance | JIS-0 RBEC-1 |
| O.D. | 290 mm |
| Temperature Range [Max] | 400 °F |
| Ring Modification | Plain |
| Cage Material | Brass |
| Static Load Rating [Max] | 425000 lbf |
| Weight | 64.86 LB |
| EAN or UPC | 3413520350390 |

