- Spherical Roller Bearing
- Tapered Bore
- 160 mm Inside Diameter
- 290 mm Outside Diameter
- 104 mm Width
| Cage Material | Brass |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Tolerance | JIS-0 RBEC-1 |
| Static Load Rating [Max] | 425000 lbf |
| Limiting Speed - Grease | 1400 rpm |
| Fillet Radius | 3 mm |
| Radial Internal Clearance | CN |
| Oil Groove Width | 15 |
| Inner Ring Width | 104 mm |
| I.D. | 160 mm |
| Inch/Metric | Metric |
| Series | 232 |
| Material | Through Hardened Steel |
| Limiting Speed | 1800 rpm |
| O.D. | 290 mm |
| Dynamic Load Rating | 350000 lbf |
| Bore Type | Tapered Bore |
| Temperature Range [Max] | 400 °F |
| Outer Ring Width | 104 mm |
| Ring Modification | Relube |
| Cage Type | Machined |
| Weight | 63.493 LB |
| EAN or UPC | 3413520350413 |

