- Spherical Roller Bearing
- Tapered Bore
- 150 mm Inside Diameter
- 270 mm Outside Diameter
- 96 mm Width
| Bore Type | Tapered Bore |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Cage Material | Brass |
| Static Load Rating [Max] | 365000 lbf |
| Series | 232 |
| Inner Ring Width | 96 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 1900 rpm |
| Inner Ring O.D. | 174 mm |
| Inch/Metric | Metric |
| Outer Ring Inner Diameter | 237 mm |
| Temperature Range [Max] | 400 °F |
| O.D. | 270 mm |
| Cage Type | Machined |
| Dynamic Load Rating | 300000 lbf |
| Ring Modification | Relube |
| Fillet Radius | 3 mm |
| Tolerance | JIS-0 RBEC-1 |
| Outer Ring Width | 96 mm |
| I.D. | 150 mm |
| Oil Groove Width | 14 |
| Limiting Speed - Grease | 1500 rpm |
| Radial Internal Clearance | C3 |
| Weight | 50.486 LB |
| EAN or UPC | 3413520317416 |

