- Spherical Roller Bearing
- Tapered Bore
- 140 mm Inside Diameter
- 250 mm Outside Diameter
- 88 mm Width
| Series | 232 |
| O.D. | 250 mm |
| Dynamic Load Rating | 256000 lbf |
| Radial Internal Clearance | CN |
| Fillet Radius | 3 mm |
| Oil Groove Width | 13 |
| Outer Ring Width | 88 mm |
| Cage Material | Brass |
| Enclosure | Open |
| Cage Type | Machined |
| Static Load Rating [Max] | 310000 lbf |
| Limiting Speed | 2100 rpm |
| Bore Type | Tapered Bore |
| Limiting Speed - Grease | 1600 rpm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Inner Ring Width | 88 mm |
| Ring Modification | Relube |
| Material | Through Hardened Steel |
| I.D. | 140 mm |
| Inch/Metric | Metric |
| Weight | 39.022 LB |
| EAN or UPC | 4547359809954 |

