- Spherical Roller Bearing
- Round Bore
- 140 mm Inside Diameter
- 250 mm Outside Diameter
- 88 mm Width
| Cage Material | Brass |
| I.D. | 140 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Fillet Radius | 3 mm |
| Material | Through Hardened Steel |
| Oil Groove Width | 13 |
| Radial Internal Clearance | C2 |
| O.D. | 250 mm |
| Enclosure | Open |
| Inner Ring Width | 88 mm |
| Ring Modification | Plain |
| Series | 232 |
| Temperature Range [Max] | 250 °F |
| Cage Type | Machined |
| Bore Type | Round Bore |
| Tolerance | Special Tolerance |
| Outer Ring Width | 88 mm |
| Weight | 41.005 LB |
| EAN or UPC | 4547359522020 |

