- Spherical Roller Bearing
- Round Bore
- 130 mm Inside Diameter
- 230 mm Outside Diameter
- 80 mm Width
| O.D. | 230 mm |
| Bore Type | Round Bore |
| Oil Groove Width | 12 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 80 mm |
| Inner Ring O.D. | 150 mm |
| Outer Ring Width | 80 mm |
| Ring Modification | Plain |
| Fillet Radius | 3 mm |
| Tolerance | JIS-0 RBEC-1 |
| Static Load Rating [Max] | 254000 lbf |
| Limiting Speed | 2300 rpm |
| I.D. | 130 mm |
| Limiting Speed - Grease | 1700 rpm |
| Inch/Metric | Metric |
| Series | 232 |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 400 °F |
| Material | Through Hardened Steel |
| Outer Ring Inner Diameter | 203 mm |
| Cage Material | Brass |
| Cage Type | Machined |
| Enclosure | Open |
| Dynamic Load Rating | 215000 lbf |
| Weight | 30.203 LB |
| EAN or UPC | 4550253038207 |

