- Spherical Roller Bearing
- Round Bore
- 120 mm Inside Diameter
- 215 mm Outside Diameter
- 76 mm Width
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 120 mm |
| Limiting Speed - Grease | 1900 rpm |
| Inner Ring O.D. | 139 mm |
| Tolerance | JIS-0 RBEC-1 |
| O.D. | 215 mm |
| Inner Ring Width | 76 mm |
| Static Load Rating [Max] | 224000 lbf |
| Dynamic Load Rating | 193000 lbf |
| Cage Type | Machined |
| Outer Ring Width | 76 mm |
| Series | 232 |
| Oil Groove Width | 11 |
| Radial Internal Clearance | C3 |
| Ring Modification | Plain |
| Outer Ring Inner Diameter | 190 mm |
| Cage Material | Brass |
| Limiting Speed | 2400 rpm |
| Fillet Radius | 2.1 mm |
| Enclosure | Open |
| Temperature Range [Max] | 400 °F |
| Weight | 25.618 LB |
| EAN or UPC | 3413520365868 |

