- Spherical Roller Bearing
- Tapered Bore
- 120 mm Inside Diameter
- 215 mm Outside Diameter
- 76 mm Width
| Bore Type | Tapered Bore |
| Limiting Speed | 2400 rpm |
| Tolerance | JIS-0 RBEC-1 |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Ring Modification | Relube |
| Cage Type | Machined |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 224000 lbf |
| Outer Ring Width | 76 mm |
| Dynamic Load Rating | 193000 lbf |
| Cage Material | Brass |
| Limiting Speed - Grease | 1900 rpm |
| Oil Groove Width | 11 |
| Temperature Range [Max] | 400 °F |
| Radial Internal Clearance | C3 |
| Series | 232 |
| O.D. | 215 mm |
| Inner Ring Width | 76 mm |
| Fillet Radius | 2.1 mm |
| I.D. | 120 mm |
| Weight | 24.912 LB |
| EAN or UPC | 4550253064695 |

