- Spherical Roller Bearing
- Round Bore
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 60.3 mm Width
| I.D. | 100 mm |
| Dynamic Load Rating | 132000 lbf |
| Outer Ring Inner Diameter | 159 mm |
| O.D. | 180 mm |
| Ring Modification | Plain |
| Series | 232 |
| Static Load Rating [Max] | 149000 lbf |
| Oil Groove Width | 9 |
| Tolerance | JIS-0 RBEC-1 |
| Inner Ring O.D. | 118 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 2300 rpm |
| Fillet Radius | 2.1 mm |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 60.3 mm |
| Outer Ring Width | 60.3 mm |
| Temperature Range [Max] | 400 °F |
| Cage Material | Steel |
| Enclosure | Open |
| Cage Type | Pressed |
| Limiting Speed | 2900 rpm |
| Weight | 14.065 LB |
| EAN or UPC | 3413520360580 |

